2' LED 10W 1150 Lumens, Selectable 3 CCT 3000K-5000K Dimmable Linear Strip Light Fixture
- Mfr # 85550-SU
- Zoro # G023942766
product price:Â
$
31.99
/ea
Key Features
Watts
10 W
Voltage
120V to 277V
Height
2.25 in
Width
1.8 in
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85550-SU
- Zoro #
- G023942766
- UPC #
- 653703855509
- Country of Origin
- China
Dimensions
- Height
- 2.25 in
- Width
- 1.8 in
- Length
- 24 in
Details
- Watts
- 10 W
- Voltage
- 120V to 277V
- Dimmable
- Yes
- Color Temperature
- 30K/40K/50K
- Fixture Housing Color
- White
- Lumens
- 1150 Im
- Damp/Wet Rating
- Damp
- Fixture Housing Material
- Steel
- Fixture Item
- LED Commercial Strip Light
Description
Sunlite LED 2-Foot Linear Strip Light Fixtures are an energy-efficient and maintenance-free lighting solution. These hardwired fixtures have built-in LEDs, so there are no bulbs to replace. When connected to an LED-compatible dimmer, you can adjust the light output to suit your needs. These multi-volt 120-277V fixtures are ideal for various commercial, industrial, and residential applications-steel body with an acrylic lens designed for indoor use. With a 50,000-hour life span, these fixtures will provide years of maintenance-free service. Each fixture uses only 10 Watts of electricity and has an adjustable color temperature. They are ETL Listed for damp location use and DLC Listed for efficiency and design. The lens is made of shatterproof acrylic, and unlike fluorescent tube fixtures, they contain no harmful chemicals
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.