Shop WESTGATE
See all product information
Create Account
2in WALL CYL. U/D 12V 10W 1000LM 3CCT 30/40/50K - BN, 30K/40K/50K, BrushedNickel
- Mfr # WMC2-12V-UDL-MCT-BN
- Zoro # G424884979
product price:Â
$
88.79
/ea
Key Features
Height
3.38 in
Voltage
12V
Weight
1.0 lb
Housing Material
Aluminium+glass
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMC2-12V-UDL-MCT-BN
- Zoro #
- G424884979
- UPC #
- 845060084429
- Country of Origin
- China
Dimensions
- Height
- 3.38 in
- Length
- 7.5 in
- Width
- 2.5 in
Details
- Voltage
- 12V
- Weight
- 1.0 lb
- Housing Material
- Aluminium+glass
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- IP Rating
- IP44
- Rated Life
- 50,000hr
- CRI
- >80
- Item
- 2In Wall Cyl. U/D 12V 10W 1000Lm 3Cct 30/40/50K - Bn
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lumens
- 1000LM
- Finish
- BrushedNickel
- Lighting Technology
- SMD Chip 2835
- Power Factor
- >0.90
- Lens Type
- Glass Lens
- Beam Angle
- 40°
- Fixture Wattage
- 10W
Description
The Westgate WMC2-12V-UDL-MCT-BN is a 2in wall cyl. u/d 12v 10w 1000lm 3cct 30/40/50k - bn. It delivers 1000LM of 30K/40K/50K light at 10W. Operates on 12V input power. Constructed of aluminium+glass in a brushednickel finish. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP44 ingress protection. Light source: SMD Chip 2835. Lens: Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.