Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 1/2 in. 3CCT-Selectable LED Outdoor Square Cylinder Downlight, 12W, White

  • Mfr # WMCS-DL-MCT-WH-DT

  • Zoro # G111647504


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Width
2.24 in
Height
19.65 in
Length
3.03 in
Watts
12W
Lumens
960
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMCS-DL-MCT-WH-DT
Zoro #
G111647504
UPC #
845060080445
Country of Origin
China

Dimensions

Width
2.24 in
Height
19.65 in
Length
3.03 in

Details

Item
Cylinder Downlight
Watts
12W
Lumens
960
Finish
White
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
  • •Finish: White
  • •Outdoor Down Light
  • •Wattage: 12W (Down light); 24W (Up/Down light, 12W per end)
  • •Multi CCT (Selectable Switch on the Bottom of the Arm, Protected by Silicon Cover to be Waterproof)
  • •Color Temperatures: 3000K/4000K/5000K
  • •Dimming: TRIAC Dimming (Using Standard TRIAC LED Dimmers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.