Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. 3CCT-Selectable LED Outdoor Cylinder Downlight, 9W, Black

  • Mfr # WMC3-DL-MCT-BK-DT

  • Zoro # G811647071


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
5.3 in
Height
5.3 in
Length
0.24 in
Watts
9W
Lumens
650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMC3-DL-MCT-BK-DT
Zoro #
G811647071
UPC #
845060081268
Country of Origin
China

Dimensions

Width
5.3 in
Height
5.3 in
Length
0.24 in

Details

Item
Wrap Light
Watts
9W
Lumens
650
Finish
Black
Fixture Housing Color
Black
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
  • •Finish: Black
  • •Outdoor Down Light
  • •Wattage: 9W
  • •Multi CCT (Selectable Switch on the Bottom of the Arm, Protected by Silicon Cover to be Waterproof)
  • •Color Temperatures: 3000K/4000K/5000K
  • •3in.
  • •Dimming: TRIAC Dimming (Using Standard TRIAC LED Dimmers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.