3 in. 3CCT-Selectable LED Outdoor Cylinder Downlight, 9W, Brushed Nickel

  • Mfr # WMC3-DL-MCT-BN-DT

  • Zoro # G311647120


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
5.7 in
Height
8.86 in
Length
5.7 in
Watts
9W
Lumens
650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC3-DL-MCT-BN-DT
Zoro #
G311647120
UPC #
845060079791
Country of Origin
China

Dimensions

Width
5.7 in
Height
8.86 in
Length
5.7 in

Details

Item
Wrap Light
Watts
9W
Lumens
650
Finish
Brushed Nickel
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
  • •Finish: Brushed Nickel
  • •Outdoor Down Light
  • •Wattage: 9W
  • •Multi CCT (Selectable Switch on the Bottom of the Arm, Protected by Silicon Cover to be Waterproof)
  • •Color Temperatures: 3000K/4000K/5000K
  • •3in.
  • •Dimming: TRIAC Dimming (Using Standard TRIAC LED Dimmers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.