3-in. Round Architectural Ceiling & Suspended Cylinders, Black, 5W/7W/9W, 675LM, 120-277V

  • Mfr # CMC3-MCTP-DD-BK

  • Zoro # G411647488


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Height
96.06 in
Length
4.72 in
Watts
5W/ 7W/ 9W
Lumens
675
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC3-MCTP-DD-BK
Zoro #
G411647488
UPC #
845060080032
Country of Origin
China

Dimensions

Width
4.25 in
Height
96.06 in
Length
4.72 in

Details

Item
Outdoor Wall Sconce
Watts
5W/ 7W/ 9W
Lumens
675
Finish
Black
Color Temp.
30K/40K/50K
Fixture Housing Color
Black

Description

  • •Aluminum Base and Polycarbonate (PC) Lens
  • •Triac Dimmable At 120V & 0-10V Dimming at 120-277V
  • •Multi CCT: Selectable Multi-CCT & Power Switches On The Back of The Fixture (Dual Function)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.