Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in. Multi-CCT Vanity Lights, 20W, 2700K/3000K/3500K/4000K/5000K

  • Mfr # LVF-30-MCT5-BN

  • Zoro # G911695149


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Height
6.1 in
Length
7.2 in
Width
11.2 in
Housing Finish
Brushed Nickel
Color Temp.
27K/30K/35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVF-30-MCT5-BN
Zoro #
G911695149
UPC #
845060014389
Country of Origin
China

Dimensions

Height
6.1 in
Length
7.2 in
Width
11.2 in

Details

Item
Troffer
Housing Finish
Brushed Nickel
Color Temp.
27K/30K/35K/40K/50K
Max. Fixture Wattage
20W
Lumens
1600

Description

  • •This is LED Vanity Model Ideal for office, Retail Store, Showroom, Residential applications and Damp environment lighting applications.
  • •Durable Die-cast Aluminum
  • •Wattage: 20W
  • •Multi-CCT(Selectable Switch Inside Fixture)
  • •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
  • •Finish: Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.