36" LED Multi Color Temperature Vanity Lights in Polished Chrome
- Mfr # LVB-36-MCT-PC
- Zoro # G424885266
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Dimmable
IP Rating
IP20
Width
4.7 in
Voltage
120V to 277V
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVB-36-MCT-PC
- Zoro #
- G424885266
- UPC #
- 845060049275
- Country of Origin
- Indonesia
Dimensions
- Width
- 4.7 in
- Height
- 3.8 in
- Length
- 36.0 in
Details
- Dimmable
- Dimmable
- IP Rating
- IP20
- Voltage
- 120V to 277V
- Standards
- ETL
- Weight
- 2.8 lb
- Rated Life
- 50,000hr
- Lumens
- 1680LM
- Power Factor
- >0.95
- Lens
- PC Lens
- Fixture Housing Material
- Die-Cast Aluminum
- CRI
- >80
- Fixture Item
- LED Multi Color-Temperature Vanity Lights
- Max. Fixture Wattage
- 24W
- Housing Finish
- Polished-Chrome
- Fixture Temp. Range
- -13°F~104°F
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lighting Technology
- LED
Description
The Westgate LVB-36-MCT-PC is a LED multi color-temperature vanity lights. It delivers 1680LM of 30K/40K/50K light at 24W. Operates on 120-277V input power. Constructed of die-cast aluminum in a polished-chrome finish. Dimming: Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.