36in. LVE Multi-CCT Vanity Lights with PC Lens and Metal Rings, 3000K/3500K/4000K

  • Mfr # LVE-36-MCT-BN

  • Zoro # G211695191


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Color Temp.
30K/35K/40K
Max. Fixture Wattage
25W
Lumens
2560
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LVE-36-MCT-BN
Zoro #
G211695191
UPC #
845060063776
Country of Origin
China

Details

Item
Wall Pack
Housing Finish
Brushed Nickel
Color Temp.
30K/35K/40K
Max. Fixture Wattage
25W
Lumens
2560

Description

  • •This is LED Vanity Model Ideal for office, Retail Store, Showroom, Residential applications and Damp environment lighting applications.
  • •Durable Die-cast Aluminum
  • •Wattage: 25W
  • •Multi-CCT(Selectable Switch Inside Fixture)
  • •Color Temperatures: 3000K / 3500K / 4000K
  • •Finish: Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.