Zoro Homepage

36in. Multi-CCT Vanity Lights, 24W, 2700K/3000K/3500K/4000K/5000K

  • Mfr # LVF-36-MCT5-BN

  • Zoro # G111695178


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Color Temp.
27K/30K/35K/40K/50K
Max. Fixture Wattage
24W
Lumens
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVF-36-MCT5-BN
Zoro #
G111695178
UPC #
845060014433
Country of Origin
China

Details

Item
Barn Light
Housing Finish
Brushed Nickel
Color Temp.
27K/30K/35K/40K/50K
Max. Fixture Wattage
24W
Lumens
2000

Description

  • •This is LED Vanity Model Ideal for office, Retail Store, Showroom, Residential applications and Damp environment lighting applications.
  • •Durable Die-cast Aluminum
  • •Wattage: 24W
  • •Multi-CCT(Selectable Switch Inside Fixture)
  • •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
  • •Finish: Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.