36in. Slim Rotatable Vanity Lights and Sconces, 30W, 27K/30K/35K/40K/50K, Black

  • Mfr # LVS-36-MCT5-BK

  • Zoro # G311695107


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Color Temp.
27K/30K/35K/40K/50K
Max. Fixture Wattage
30W
Lumens
2100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVS-36-MCT5-BK
Zoro #
G311695107
UPC #
845060087918
Country of Origin
China

Details

Color
Black
Item
Strip Light
Housing Finish
Black
Color Temp.
27K/30K/35K/40K/50K
Max. Fixture Wattage
30W
Lumens
2100

Description

  • •This is LED Vanity Model Ideal for office, Retail Store, Showroom, Residential applications and Damp environment lighting applications.
  • •Durable Die-cast Aluminum
  • •Wattage: 30W
  • •Multi-CCT(Selectable Switch Inside Fixture)
  • •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
  • •Finish: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.