3FT Patient Overbed Healthcare Light w/Pull Chain 20W Up 35W Down 3CCT 56W Angled Scuplted Linear P
- Mfr # POB-VB-3FT-56W
- Zoro # G524885715
product price:Â
$
203.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POB-VB-3FT-56W
- Zoro #
- G524885715
- UPC #
- 840378310185
- Country of Origin
- China
Description
The Westgate POB-VB-3FT-56W is a patient overbed 36in architectural with night light 20w up 35w down 3cct 1w night lt. It delivers 2800LM of 27K/30K/40K light at 20W UP 36W DOWN. Operates on 120V input power. Constructed of aluminum& steel&pc in a white finish. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 120 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP42 ingress protection. Light source: HONGLI 2835. Lens: white PC lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.