SCX 2.75in 6FT LINEAR 60W 30K/35K/40K/50K, White
- Mfr # SCX-6FT-60W-MCT4-D
- Zoro # G624886346
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Weight
9.48 lb
Voltage
120V AC to 277V AC
Standards
UL
Width
2.76 in
Height
3.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCX-6FT-60W-MCT4-D
- Zoro #
- G624886346
- UPC #
- 845060056839
- Country of Origin
- China
- Weight
- 9.48 lb
- Voltage
- 120V AC to 277V AC
- Standards
- UL
- Dimmable
- 0~10V Dimmable
- IP Rating
- IP54
- Max. Fixture Wattage
- 60W
- Lumens
- 6600LM
- Fixture Temp. Range
- -13°F to 104°F
- Lighting Technology
- LED
- Fixture Item
- Scx 2.75In 6Ft Linear 60W 30K/35K/40K/50K
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Housing Finish
- White
- Rated Life
- 50,000hr
- Lens
- Opal Polycarbonate
- Power Factor
- >0.95
- Fixture Housing Material
- Aluminum Housing
- CRI
- >80
Dimensions
- Width
- 2.76 in
- Height
- 3.35 in
- Length
- 71.06 in
Description
The Westgate SCX-6FT-60W-MCT4-D is a scx 2.75in 6ft linear 60w 30k/35k/40k/50k. It delivers 6600LM of 30K/35K/40K/50K light at 60W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.