Shop WESTGATE
Create Account
3in SHORT CYLINDER WITH CANOPY 9W 3CCT 120V TRIAC - BK, 30K/40K/50K, Black
- Mfr # CMC3S-MCT-D-BK
- Zoro # G624968417
product price:Â
$
61.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC3S-MCT-D-BK
- Zoro #
- G624968417
- UPC #
- 840378340038
- Country of Origin
- China
Description
The Westgate CMC3S-MCT-D-BK is a 3in short cylinder with canopy 9w 3cct 120v triac - bk. It delivers 700LM of 30K/40K/50K light at 9W. Operates on 120-277V input power. Constructed of aluminium&glass in a black finish. Dimming: TRIAC. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 45 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COB. Lens: Glass Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.