Shop WESTGATE
Create Account
FLUSH-MOUNT CLOUD FIXTURE, ROUND 11in 16W 1200LM 27/30/35/40/50K ETL & ES, 27K/30K/35K/40K/50K
- Mfr # FCR-11-MCT5
- Zoro # G124967118
product price:Â
$
30.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCR-11-MCT5
- Zoro #
- G124967118
- UPC #
- 845060081565
- Country of Origin
- Malaysia
Description
The Westgate FCR-11-MCT5 is a flush-mount cloud fixture. It delivers 1200LM of 27K/30K/35K/40K/50K light at 16W. Operates on 120V input power. Constructed of ps+iron+pc. Dimming: TRIAC Dimmer. Key specifications: CRI 80, power factor 0.7, beam angle 120, operating temperature -4 Degrees F to 140 Degrees F, 50,000hr rated life, IP20 ingress protection. Light source: Samsung 2835. Lens: PLASTIC. Certifications: ETL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.