3inX9in CYLINDER, DAMP LOC., 9W RGBW BT SMART, WHITE, 27K-50K + RGB
- Mfr # CMC3-RGBW-WH
- Zoro # G924886121
product price:Â
$
131.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC3-RGBW-WH
- Zoro #
- G924886121
- UPC #
- 840378302944
- Country of Origin
- China
Description
The Westgate CMC3-RGBW-WH is a 3inx9in cylinder. It delivers 550LM of 27K-50K + RGB light at 9W. Operates on 120-277V input power. Constructed of aluminium+glass in a white finish. Dimming: Dimming, compatible with Westgate app via WiFi or Bluetooth. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Hongli RGBW COB. Lens: Glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.