3rd Generation 3CCT Flood Head with Photocell, 13W, 3000K/5000K, 1820LM, 120-277V

  • Mfr # FLD3-13W-MCT-D-KN

  • Zoro # G711647676


product price:  $56.69
/ea

Key Features

Watts
13W
Lumens
1820
Width
3.4 in
Length
14 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLD3-13W-MCT-D-KN
Zoro #
G711647676
UPC #
845060044997
Country of Origin
China

Dimensions

Width
3.4 in
Length
14 in
Depth
14 in

Details

Watts
13W
Lumens
1820
Finish
Bronze
Item
Outdoor Area Light

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors and another instant on/off controls.
  • •Die-cast Aluminum Housing with Powder Coat Finish (Dark Bronze)
  • •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
  • •Voltage: 0-10
  • •Wattage: 13W
  • •Color temperature: Multi Color temp: 3000K,4000K,5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.