4-in. Round Architectural Ceiling & Suspended Cylinders, White, 9W/12W/15W, 1125LM, 120-277V

  • Mfr # CMC4-MCTP-DD-WH

  • Zoro # G511647630


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Width
1.48 in
Height
47.72 in
Length
23.74 in
Watts
9W/12W/15W
Lumens
1125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC4-MCTP-DD-WH
Zoro #
G511647630
UPC #
845060080049
Country of Origin
China

Dimensions

Width
1.48 in
Height
47.72 in
Length
23.74 in

Details

Item
Outdoor Wall Sconce
Watts
9W/12W/15W
Lumens
1125
Finish
White
Color Temp.
30K/40K/50K
Fixture Housing Color
White

Description

  • •Aluminum Base and Polycarbonate (PC) Lens
  • •Triac Dimmable At 120V & 0-10V Dimming at 120-277V
  • •Multi CCT: Selectable Multi-CCT & Power Switches On The Back of The Fixture (Dual Function)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.