Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in.Wall Mount Outdoor Cylinder Up/Downlight 3CCT Selectable, 30W, White

  • Mfr # WMC-UDL-MCT-WH-DT

  • Zoro # G911646967


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Watts
15W
Lumens
2400
Finish
White
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC-UDL-MCT-WH-DT
Zoro #
G911646967
UPC #
845060079845
Country of Origin
China

Details

Item
Cylinder Downlight
Watts
15W
Lumens
2400
Finish
White
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
  • •Finish: White
  • •Wattage: 15W (Down light); 30W (Up/Down light, 15W per end)
  • •Multi CCT (Selectable Switch on the Bottom of the Arm, Protected by Silicon Cover to be Waterproof)
  • •Color Temperatures: 3000K/4000K/5000K
  • •Outdoor UP/Down Light
  • •Dimming: TRIAC Dimming (Using Standard TRIAC LED Dimmers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.