4" LED COMMERCIAL RECESSED LIGHT HOUSINGS
- Mfr # CRL-HSG-4
- Zoro # G624885349
product price:Â
$
45.79
/ea
Key Features
Length
27.24 in
Width
11.78 in
Height
6.28 in
Housing Material
Aluminum
Weight
2.55 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRL-HSG-4
- Zoro #
- G624885349
- UPC #
- 845060048025
- Country of Origin
- China
- Housing Material
- Aluminum
- Weight
- 2.55 lb
- Standards
- UL
- Item
- LED Commercial Recessed Light Housings
Dimensions
- Length
- 27.24 in
- Width
- 11.78 in
- Height
- 6.28 in
Description
The Westgate CRL-HSG-4 is a LED commercial recessed light housings. Constructed of aluminum. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.