40W FLOOD LIGHT WITH BASE, 120V, 3CCT, TRIAC DIM., WHITE, 3000K/4000K/5000K
- Mfr # SL-40W-MCT-WH-D
- Zoro # G324886592
product price:Â
$
98.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-40W-MCT-WH-D
- Zoro #
- G324886592
- UPC #
- 845060082029
- Country of Origin
- China
Description
The Westgate SL-40W-MCT-WH-D is a 40w flood light with base. It delivers 4800LM of 3000K/4000K/5000K light at 40W. Operates on 120-277V input power. Constructed of aluminum+glass in a white finish. Dimming: Yes. Key specifications: CRI >/=80, power factor >/=0.9, beam angle >120 Deg, operating temperature -20 Deg to +45 Deg, 30,000 Hours rated life, Wet,Damp or Dry Loction ingress protection. Light source: LED. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.