45 in. LED Suspended Chain/Cord & Canopy, 20W/30W/40W, 3000K/4000K/5000K

  • Mfr # WSX-20-40W-MCTP-SCH

  • Zoro # G011673023


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Height
24.16 in
Length
6 in
Watts
20W/30W/40W
Lumens
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSX-20-40W-MCTP-SCH
Zoro #
G011673023
UPC #
845060093544
Country of Origin
China

Dimensions

Width
4 in
Height
24.16 in
Length
6 in

Details

Item
Cylinder Downlight
Watts
20W/30W/40W
Lumens
4000
Finish
Black
Color Temp.
30K/40K/50K

Description

  • •Ideal For General Site Lighting, Residential Buildings, Doorway, Pathway And Parking Areas.
  • •Aluminum Housing And Steel Back Plate
  • •White Glass Lens
  • •Wattage: 20W/30W/40W
  • •Multi CCT Power Switch Is Inside Fixture
  • •Color Temperatures: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.