Shop WESTGATE
See all product information
Create Account
45W LED CORN LAMP 5600 LUMENS 3000K E39 AC110-277V, UL LISTED, White
- Mfr # CL-EHL-45W-30K-E39
- Zoro # G324884970
product price:Â
$
60.79
/ea
Key Features
Height
9.84 in
Power Factor
>0.9
CRI
>80
Voltage
120V AC to 277V AC
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-45W-30K-E39
- Zoro #
- G324884970
- UPC #
- 845060058796
- Country of Origin
- Viet Nam
- Power Factor
- >0.9
- Item
- 45W LED Corn Lamp 5600 Lumens 3000K E39 Ac110-277V
- CRI
- >80
- Voltage
- 120V AC to 277V AC
- Rated Life
- 50,000hr
- Operating Temperature
- -4°F~113°F
- Light Source
- LED
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Color Temperature
- 3000 K
- Wattage
- 45W
- Weight
- 1.43 lb
- IP Rating
- Damp Location
- Beam Angle
- 360°
- Standards
- UL, DLC Premium
- Lumens
- 5625LM
- Finish
- White
Dimensions
- Height
- 9.84 in
- Width
- 3.35 in
- Length
- 3.35 in
Description
The Westgate CL-EHL-45W-30K-E39 is a 45w LED corn lamp 5600 lumens 3000k e39 ac110-277v. It delivers 5625LM of 3000K light at 45W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.