Shop WESTGATE
See all product information
Create Account
48" LED Multi Color Temperature Vanity Lights in Polished Chrome
- Mfr # LVB-48-MCT-PC
- Zoro # G124885801
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Length
48.0 in
Max. Fixture Wattage
32W
Housing Finish
Polished-Chrome
Lens
PC Lens
Fixture Housing Material
Die-Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVB-48-MCT-PC
- Zoro #
- G124885801
- UPC #
- 845060057539
- Country of Origin
- Indonesia
- Max. Fixture Wattage
- 32W
- Housing Finish
- Polished-Chrome
- Lens
- PC Lens
- Fixture Housing Material
- Die-Cast Aluminum
- Power Factor
- >0.95
- Standards
- ETL
- Weight
- 3.5 lb
- Rated Life
- 50,000hr
- CRI
- >80
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Item
- LED Multi Color-Temperature Vanity Lights
- IP Rating
- IP20
- Dimmable
- Dimmable
- Lighting Technology
- LED
- Fixture Temp. Range
- -13°F~104°F
- Lumens
- 2240LM
Dimensions
- Length
- 48.0 in
- Height
- 3.8 in
- Width
- 4.7 in
Description
The Westgate LVB-48-MCT-PC is a LED multi color-temperature vanity lights. It delivers 2240LM of 30K/40K/50K light at 32W. Operates on 120-277V input power. Constructed of die-cast aluminum in a polished-chrome finish. Dimming: Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.