48in 4-BLADE CEILING FAN AND LIGHT 3XA19 9W 30K PULL CH. BND BLACK BLADES, 3X19W, 3000K
- Mfr # WFL-119-PC-4B-48-BN-BK
- Zoro # G324886042
product price:Â
$
133.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFL-119-PC-4B-48-BN-BK
- Zoro #
- G324886042
- UPC #
- 840378327817
- Country of Origin
- China
Description
The Westgate WFL-119-PC-4B-48-BN-BK is a 48in 4-blade ceiling fan and light 3xa19 9w 30k pull ch. bnd black blades. It delivers 89LM/W of 3000K light at 3X19W. Operates on 120V input power. Constructed of metal+metal blades in a brush nickel housing, matte black blades finish. Dimming: YES. Key specifications: CRI 90, power factor 175X15MM(AC), beam angle 5 Deg, operating temperature ?45 Deg, 20000 rated life, Dry ingress protection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.