Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48in. LED 3CCT Selectable Economy Wrap, 40W, Dimmable

  • Mfr # WAE-4FT-MCT-DD

  • Zoro # G511672892


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Watts
40W
Color Temperature
30K/35K/40K
Lumens
3200
Height
8.27 in
Width
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAE-4FT-MCT-DD
Zoro #
G511672892
UPC #
845060081077
Country of Origin
China

Dimensions

Height
8.27 in
Width
1.18 in
Length
8.27 in

Details

Item
Recessed Light
Watts
40W
Color Temperature
30K/35K/40K
Lumens
3200
Bulb Finish
White

Description

  • •LED Economy Wrap-around fixtures are ideal for a variety of industrial, commercial and residential applications.
  • •Housing: Die-formed Cold Rolled Steel With Powder Coated White - 4FT.
  • •Lens: Polycarbonate Lens
  • •Wattage: 40W
  • •MCT: Multi Color Temperature (Selectable Switch Inside Fixture)
  • •Color Temperatures: 3000K/4000K/5000K
  • •Dimming: (Dual Function) Triac Dimmable at 120V & 0-10V Dimming at 120-277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.