Zoro Homepage

48in. LED 3CCT Selectable Economy Wrap, 40W

  • Mfr # WAE-4FT-MCTP

  • Zoro # G811672899


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Watts
40W
Color Temperature
30K/35K/40K
Lumens
3200
Bulb Finish
White
Width
5.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAE-4FT-MCTP
Zoro #
G811672899
UPC #
845060057645
Country of Origin
China

Dimensions

Width
5.82 in
Height
10.23 in
Length
10.23 in

Details

Item
Recessed Light
Watts
40W
Color Temperature
30K/35K/40K
Lumens
3200
Bulb Finish
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.