Zoro Homepage

48in. LED 3CCT Suspended Up/Down Panel Lights, 40W

  • Mfr # SPL-4FT-40W-MCT-D

  • Zoro # G211673182


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Light
Color Temperature
35K/40K/50K
Lumens
2100
Housing Finish
White
Max. Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL-4FT-40W-MCT-D
Zoro #
G211673182
UPC #
845060080582
Country of Origin
China

Details

Fixture Item
Recessed Light
Color Temperature
35K/40K/50K
Lumens
2100
Housing Finish
White
Max. Fixture Wattage
40W

Description

  • •Ideal for Closets, Storage rooms, Offices Conference rooms, Retail Reception areas, Hallways Education facilities and Parking Garages.
  • •White, Die-cast Aluminum
  • •Lens: Clear Patterned Light Guide Panel Lens
  • •Wattage: 40W
  • •Color Temperatures: 3500K/4000K/5000K
  • •Dimmable: 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.