Zoro Homepage

48in. LED Power & 3CCT Selectable Economy Wrap, 40-65W

  • Mfr # WAE-4FT-40-65W-MCTP-DD

  • Zoro # G511672885


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Watts
65W
Color Temperature
30K/35K/40K
Lumens
5200
Width
1.37 in
Length
9.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAE-4FT-40-65W-MCTP-DD
Zoro #
G511672885
UPC #
845060092899
Country of Origin
China

Dimensions

Width
1.37 in
Length
9.85 in
Height
12 in

Details

Item
Recessed Light
Watts
65W
Color Temperature
30K/35K/40K
Lumens
5200
Bulb Finish
White

Description

  • •LED Economy Wrap-around fixtures are ideal for a variety of industrial, commercial and residential applications.
  • •Housing: Die-formed Cold Rolled Steel With Powder Coated White - 4FT.
  • •Lens: Polycarbonate Lens
  • •Multi CCT and Power (Switches are inside fixture)
  • •Dimming: (Dual Function) Triac Dimmable at 120V & 0-10V Dimming at 120-277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.