Zoro Homepage

48in. LED Power & 5CCT Selectable Wrap, 20-40W

  • Mfr # WA-4FT-20-40W-MCTP

  • Zoro # G311672900


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Watts
20W/30W/40W
Color Temperature
30K/35K/40K
Lumens
4400
Length
7.09 in
Width
3.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-4FT-20-40W-MCTP
Zoro #
G311672900
UPC #
845060058963
Country of Origin
China

Dimensions

Length
7.09 in
Width
3.35 in
Height
9.84 in

Details

Item
Solar Area Light
Watts
20W/30W/40W
Color Temperature
30K/35K/40K
Lumens
4400
Bulb Finish
White

Description

  • •The LED Wrap-Around Light is a cost-effective, energy-efficient utility lighting fixture for surface-mount applications such as corridors, stairwells, public rooms, schools, hospitals, and utility areas
  • •Finish: White
  • •Lens: Opal Polycarbonate
  • •MCTP: Multi Color & Power Temperature (Selectable With Switch Inside Fixture)
  • •Wattage: 20W/30W/40W
  • •Color Temperatures: 3500K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.