4FT LED LINEAR HIGH BAY 60/90/120W 135 LM/W 40K 0-10V SENSOR-READY, 60W/90W/120W, 4000K, White
- Mfr # LLHB-60-120W-MP-40K-D-SR
- Zoro # G924886039
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLHB-60-120W-MP-40K-D-SR
- Zoro #
- G924886039
- UPC #
- 840378321488
- Country of Origin
- China
Description
The Westgate LLHB-60-120W-MP-40K-D-SR is a 4ft LED linear high bay 60/90/120w 135 lm/w 40k 0-10v sensor-ready. It delivers 135LM/W of 4000K light at 60W/90W/120W. Operates on 120-277VAC input power. Constructed of steel in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.90, THD <20%, operating temperature -40 DegF to 122 DegF, 50,000hr rated life, Suitable for Damp Location ingress protection. Light source: Edison. Lens: Clear PMMA (Plastic). Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.