This item is Discontinued.

No Product Image Available

This item is Discontinued.

Westgate

4FT POWER AND CCT TUNABLE LINEAR STRIP LGHT, 30/34/40/46W, 35/40/50K, 130 LM/W, 120-277V 0-10V, BLK (Discontinued)

Mfr # LSS-8FT-65W-MCT-BK
Zoro # G902638544
UPC # 845060045918
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSS-8FT-65W-MCT-BK
Zoro #
G902638544
UPC #
845060045918
Country of Origin
Unknown

Details

Voltage
120-277VAC
Lumens
8800LM
IP Rating
damp locations when gasket is used
CRI
>80
Watts
65W
Color
White
Material
Steel With Powder Coating

Description

Strip line cover
Black finish
Housing: Steel base with powder coating
Lens: Frosted diffuse PC lens
Ceiling-mounted
Voltage: 120~277V AC, 50/60Hz
Chip: Samsung
Dimmable 0~10V
CRI: >80
IP Rating: IP20
Mounting: Surface mount, wall mount or suspended
5 years warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.