4FT POWER AND CCT TUNABLE LINEAR STRIP LIGHT, 29/34/39/49W 35/40/50K, 8800 LM, 120-277V 0-10V, BLK

  • Mfr # LSS-8FT-90W-MCTP-BK

  • Zoro # G302638458


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Watts
85W/75W/65W/55W
Lumens
130LM/W
Color
White
IP Rating
IP20
Material
Steel With Powder Coating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSS-8FT-90W-MCTP-BK
Zoro #
G302638458
UPC #
845060073737
Country of Origin
Unknown

Details

Watts
85W/75W/65W/55W
Lumens
130LM/W
Color
White
IP Rating
IP20
Material
Steel With Powder Coating
CRI
>80

Description

Strip line cover
White finish
Housing: Steel base with powder coating
Lens: Frosted diffuse PC lens
Ceiling-mounted
Voltage: 120~277V AC, 50/60Hz
Chip: Samsung
Dimmable 0~10V
CRI: >80
IP Rating: IP20
Mounting: Surface mount, wall mount or suspended
5 years warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.