Shop WESTGATE
Create Account
4FT SIGN LIGHT 120W 40K 15500LM 120-277V BLK, 4000K, Black
- Mfr # LOHB-4FT-120W-40K
- Zoro # G724884716
product price:Â
$
523.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOHB-4FT-120W-40K
- Zoro #
- G724884716
- UPC #
- 840378324700
- Country of Origin
- China
Description
The Westgate LOHB-4FT-120W-40K is a 4ft sign light 120w 40k 15500lm 120-277v blk. It delivers 15500LM of 4000K light at 120W. Operates on 120-277VAC input power. Constructed of die-cast aluminum with powder coat finish in a black finish. Key specifications: CRI 80, power factor .9-.97, beam angle 90 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B4-U0-G1. Light source: LED. Lens: PC. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.