Shop TROY LIGHTING
See all product information
Create Account
Rowan 2 Light Picture Light 18.5 In. Patina Brass And Soft Sand
- Mfr # B1106-PBR/SSD
- Zoro # G315390237
product price:Â
$
412.00
/ea
Free Shipping & Returns
Key Features
Watts
15W
Voltage
120V
Lamp Included
No
Battery Included / Bare Tool
Bare Tool
Length
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1106-PBR/SSD
- Zoro #
- G315390237
- UPC #
- 197292070511
- Country of Origin
- China
Dimensions
- Length
- 18.5 in
- Height
- 5.5 in
- Width
- 18.5 in
Details
- Item
- Picture Light
- Watts
- 15W
- Voltage
- 120V
- Lamp Included
- No
- Battery Included / Bare Tool
- Bare Tool
- Material
- Steel
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Finish
- Patina Brass And Soft Sand
- Shade Color
- Soft Sand
- Extention
- 7.25 in
- Designer
- Troy Standard
- Shade Material
- Metal
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 2
Description
In a tapered racetrack shape, Rowan provides a sleek option for lighting a wall or picture. Small perforations along the shade enable an increased wash of light while also adding a decorative accent to the Soft Sand shade. Rowan is available in two sizes with a Patina Brass finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.