4in 9W SLIM CANLESS LIGHT RGBWW WG APP OR REMOTE, White
- Mfr # TC-RSL4-RGBWW
- Zoro # G824886290
product price:Â
$
34.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-RSL4-RGBWW
- Zoro #
- G824886290
- UPC #
- 840378325127
- Country of Origin
- China
Description
The Westgate TC-RSL4-RGBWW is a 4in 9w slim canless light rgbww wg app or remote. It delivers 630LM of RGBWW light at 9W. Operates on AC120V/60Hz input power. Constructed of aluminum ring in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.5, beam angle 110 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP40 ingress protection. Light source: 2NC17-EKEE & MY-M5050RGB-G. Lens: PS.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.