Shop WESTGATE
See all product information
Create Account
4in BAFFLE COMPOSITE RECESSED DOWNLIGHT 5CCT 650LM DIM., UL ES JA8, 10W, 27K/30K/35K/40K/50K, White
- Mfr # RDPF4-MCT5
- Zoro # G024884676
product price:Â
$
8.69
/ea
Key Features
Weight
0.3 lb
CRI
90
Rated Life
50,000hr
Dimmable
TRIAC Dimmable
Width
5.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDPF4-MCT5
- Zoro #
- G024884676
- UPC #
- 845060058079
- Country of Origin
- Viet Nam
- Weight
- 0.3 lb
- CRI
- 90
- Rated Life
- 50,000hr
- Dimmable
- TRIAC Dimmable
- Lighting Technology
- LED
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Material
- Composite Polycarbonate
- Standards
- ES
- IP Rating
- WET Location
- BUG Rating
- B1-U2-G0
- Max. Fixture Wattage
- 10W
- Power Factor
- >0.90
- Voltage
- 120V
- Lens Type
- PC Lens
- Housing Finish
- White
- Item
- 4In Baffle Composite Recessed Downlight 5Cct 650Lm Dim.
- Fixture Temp. Range
- -40°F to 104°F
- Lumens
- 800LM
Dimensions
- Width
- 5.35 in
- Length
- 5.35 in
- Height
- 2.91 in
Description
The Westgate RDPF4-MCT5 is a 4in baffle composite recessed downlight 5cct 650lm dim.. It delivers 800LM of 27K/30K/35K/40K/50K light at 10W. Operates on 120V input power. Constructed of composite polycarbonate in a white finish. Dimming: TRIAC Dimmable. Key specifications: CRI 90, power factor >0.90, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, WET Location ingress protection, BUG rating B1-U2-G0. Light source: LED. Lens: PC Lens. Certifications: ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.