Shop WESTGATE
Create Account
4in DISK LIGHT 10W 5CCT C90 ETL ES JA8 T24 WET LOCATION, 27K/30K/35K/40K/50K, White
- Mfr # DLSE4-MCT5
- Zoro # G824967265
product price:Â
$
10.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLSE4-MCT5
- Zoro #
- G824967265
- UPC #
- 845060092981
- Country of Origin
- China
Description
The Westgate DLSE4-MCT5 is a 4in disk light 10w 5cct c90 ETL es ja8 t24 wet location. It delivers 630LM of 27K/30K/35K/40K/50K light at 10W. Operates on 120V input power. Constructed of spun steel, powder-coated in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor 0.9, operating temperature 104 Degrees F MAX, 50,000hr rated life, WET Location ingress protection, BUG rating B0-U1-G0. Light source: Unique DOB (Driver On Board). Lens: White translucent acrylic lens. Certifications: ETL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.