12in LED DOUBLE RING FLUSH MOUNT 16W 1200LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, BN
- Mfr # FDL-12-MCT5
- Zoro # G624884663
product price:Â
$
49.79
/ea
Key Features
Rated Life
50,000hr
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Weight
1.98 lb
CRI
>80
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDL-12-MCT5
- Zoro #
- G624884663
- UPC #
- 845060062793
- Country of Origin
- Malaysia
- Rated Life
- 50,000hr
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Weight
- 1.98 lb
- Lumens
- 1200LM
- CRI
- >80
- Voltage
- 120V
- Lens Type
- White translucent acrylic lens
- Body Material
- Spun aluminum + steel
- Fixture Wattage
- 16W
- Power Factor
- >0.9
- Housing Finish
- Brushed Nickel
- Standards
- ETL
- Fixture Temp. Range
- -4°F to 104°F
- Lighting Technology
- LED
- BUG Rating
- B1-U3-G1
- Dimmable
- Dimmable down to 10% using a standard TRIAC LED dimmer
- IP Rating
- Damp Locations when gasket is used
- Item
- 12In LED Double Ring Flush Mount 16W 1200Lm 5Cct 27/30/35/40/50K 120V R80 Dim Es
Dimensions
- Length
- 12.0 in
- Width
- 12.0 in
- Height
- 3.5 in
Description
The Westgate FDL-12-MCT5 is a 12in LED double ring flush mount 16w 1200lm 5cct 27/30/35/40/50k 120v r80 dim es. It delivers 1200LM of 27K/30K/35K/40K/50K light at 16W. Operates on 120V input power. Constructed of spun aluminum + steel in a brushed nickel finish. Dimming: Dimmable down to 10% using a standard TRIAC LED dimmer. Key specifications: CRI >80, power factor >0.9, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, Damp Locations when gasket is used ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: White translucent acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.