Shop WESTGATE
Create Account
4in G2 SLIM WAFER LIGHT 10W 700LM 5CCT JA8, 27K/30K/35K/40K/50K, White
- Mfr # RSL4-G2-MCT5
- Zoro # G224967308
product price:Â
$
14.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL4-G2-MCT5
- Zoro #
- G224967308
- UPC #
- 845060040289
- Country of Origin
- Thailand
Description
The Westgate RSL4-G2-MCT5 is a 4in g2 slim wafer light 10w 700lm 5cct ja8. It delivers 700LM of 27K/30K/35K/40K/50K light at 10W. Operates on AC100-130V input power. Constructed of aluminum in a white finish. Dimming: Triac dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 100 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 30000hr rated life, IP44 ingress protection. Light source: San'an SMD2835. Lens: Polycarbonate Lens. Certifications: ETL,ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.