Shop WESTGATE
See all product information
Create Account
4in ADJ. SLIM LIGHT 9W 630LM 5CCT WET LOCATION, 27K/30K/35K/40K/50K
- Mfr # RSL4-ADJ-MCT5-WP
- Zoro # G024885123
product price:Â
$
39.79
/ea
Key Features
Dimmable / Non-Dimmable
Triac 10-100%
Temp. Range
-10 Degrees to 40 Degrees C
Width
5.04 in
Max. Wattage
9W
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL4-ADJ-MCT5-WP
- Zoro #
- G024885123
- UPC #
- 845060088182
- Country of Origin
- China
- Dimmable / Non-Dimmable
- Triac 10-100%
- Temp. Range
- -10 Degrees to 40 Degrees C
- Item
- 4In Adj. Slim Light 9W 630Lm 5Cct Wet Location
- Max. Wattage
- 9W
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- ETL
- CRI
- 80
- Finish
- white/black/oil-rubbed bronze/Brushed Nickel/chrome/copper
- Weight
- 0.35 lb
- Beam Angle
- 110°
- Lumens
- 630LM
- Power Factor
- 0.95
- IP Rating
- IP40
- Housing Material
- Aluminum Ring
- Rated Life
- 30,000hr
Dimensions
- Width
- 5.04 in
- Length
- 5.04 in
- Height
- 1.06 in
Description
The Westgate RSL4-ADJ-MCT5-WP is a 4in adj. slim light 9w 630lm 5cct wet location. It delivers 630LM of 27K/30K/35K/40K/50K light at 9W. Constructed of aluminum ring in a white/black/oil-rubbed bronze/brushed nickel/chrome/copper finish. Dimming: Triac 10-100%. Key specifications: CRI 80, power factor 0.95, beam angle 110 Deg, operating temperature -10 DegC-+40 DegC, 30,000hr rated life, IP40 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.