Shop WESTGATE
Create Account
4in LED RETROFIT 12V AC/DC BI-PIN FOR MR16 HOUSINGS, 11W 5CCT BAFFLE WHT, 27K/30K/35K/40K/50K, White
- Mfr # RDL4-BF-MCT5-12V
- Zoro # G324967123
product price:Â
$
15.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDL4-BF-MCT5-12V
- Zoro #
- G324967123
- UPC #
- 845060090703
- Country of Origin
- China
Description
The Westgate RDL4-BF-MCT5-12V is a 4in LED retrofit 12v ac/dc bi-pin for mr16 housings. It delivers 77LM of 27K/30K/35K/40K/50K light at 11W. Operates on 120V input power. Constructed of aluminum in a white finish. Dimming: Traic. Key specifications: CRI >90, power factor >0.9, beam angle 100 Degrees, operating temperature -20-45 Degrees C, 50000Hrs rated life, IP40 ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.