
4in. Multi-CCT Adjustable Recessed Light, 8W, 2700K/3000K/3500K/4000K/5000K
Mfr # RDL4-ADJ-MCT5
Zoro # G811647316
product price: $26.49
/eaKey Features
Lumens
650
Length
5 in
Width
5 in
Height
9.72 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDL4-ADJ-MCT5
Zoro #
G811647316
UPC #
845060061734
Country of Origin
China
Dimensions
Length
5 in
Width
5 in
Height
9.72 in
Details
Item
Vanity Light
Lumens
650
Finish
White
Color Temp.
27K/30K/35K/40K/50K
Max. Wattage
8W
Description
- •LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets,storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •4” Smooth Recessed Trim
- •Multi CCT (Selectable Switch on the Back of the driver), 10W, 2700K/ 3000K/ 3500K/ 4000K/ 5000K
- •Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.