4in ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 27/30/35/40/50K G2, White
- Mfr # RSL4-ADJ-G2-MCT5
- Zoro # G024967485
product price:Â
$
31.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSL4-ADJ-G2-MCT5
- Zoro #
- G024967485
- UPC #
- 845060078473
- Country of Origin
- China
Description
The Westgate RSL4-ADJ-G2-MCT5 is a 4in round multi-color temp. adjustable slim recessed light. It delivers 630LM of 27K/30K/35K/40K/50K light at 9W. Operates on AC120V/60Hz input power. Constructed of aluminum ring in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, THD 0, beam angle 110 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP40 ingress protection. Light source: 2NC17-EKEE. Lens: PS. Certifications: ETL, IC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.