Shop WESTGATE
See all product information
Create Account
2" LED Round Recessed Baffle Light w/ External J-Box, White, 8W, 30K/40K/50K, CRI90, Dimmable, ETL
- Mfr # RDL2S-BF-MCT-WH
- Zoro # G224884964
product price:Â
$
45.79
/ea
Key Features
CRI
>90
Finish
White
Temp. Range
104 Degrees F Max
Standards
ETL
Width
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDL2S-BF-MCT-WH
- Zoro #
- G224884964
- UPC #
- 845060062731
- Country of Origin
- Thailand
- CRI
- >90
- Finish
- White
- Temp. Range
- 104 Degrees F Max
- Standards
- ETL
- Rated Life
- 50,000hr
- Lumens
- 600LM
- Max. Wattage
- 8W
- Beam Angle
- 38°
- Lighting Technology
- LED
- IP Rating
- Damp Location
- Power Factor
- 0.9
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Material
- Die-Cast Aluminum
- Voltage
- 120V AC
- Weight
- 0.62 lb
- Dimmable / Non-Dimmable
- TRIAC LED Dimmer
- Lens
- PC Lens
- Item
- 2" LED Round Recessed Baffle Light W/ External J-Box
Dimensions
- Width
- 3.15 in
- Length
- 3.15 in
- Height
- 2.76 in
Description
The Westgate RDL2S-BF-MCT-WH is a 2" LED round recessed baffle light w/ external j-box. It delivers 600LM of 3000K/4000K/5000K light at 8W. Operates on 120VAC input power. Constructed of die-cast aluminum in a white finish. Dimming: TRIAC LED Dimmer. Key specifications: CRI >90, power factor 0.9, beam angle 38 Deg, operating temperature 104 DegF MAX, 50,000hr rated life, Damp Location ingress protection. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.