Shop WESTGATE
See all product information
Create Account
52in 3-BLADE CEILING FAN AND LIGHT 30K 19W INTEG. LED WALL SWITCH BLACK AND BLACK BLADES, 3000K
- Mfr # WFL-116-WS-3B-52-30K-BK-BK
- Zoro # G224885978
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
CRI
90
Width
52.0 in
Height
15.39 in
Voltage
120V
Length
52.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFL-116-WS-3B-52-30K-BK-BK
- Zoro #
- G224885978
- UPC #
- 840378301510
- Country of Origin
- China
- CRI
- 90
- Voltage
- 120V
- Housing Finish
- Black and Black blades
- Item
- 52In 3-Blade Ceiling Fan And Light 30K 19W Integ. LED Wall Switch Black And Black Blades
- Lumens
- 1600LM
- Standards
- ETL
- Material
- Metal+Plywood blades+PC
Dimensions
- Width
- 52.0 in
- Height
- 15.39 in
- Length
- 52.0 in
Description
The Westgate WFL-116-WS-3B-52-30K-BK-BK is a 52in 3-blade ceiling fan and light 30k 19w integ. LED wall switch black and black blades. It delivers 1600LM of 3000K light at 19W. Operates on 120V input power. Constructed of metal+plywood blades+pc in a black and black blades finish. Dimming: YES. Key specifications: CRI 90, power factor >0.90, THD <20%, operating temperature -4 DegF to 104 DegF, 20,000hr rated life, Dry ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.