Shop WESTGATE
See all product information
Create Account
52in 5-BLADE CEILING FAN AND LIGHT 3X7W A15 PULL CH. SATIN NICKEL AND ROSEWOOD/SILVER OAK BLADES
- Mfr # WFL-105-PC-5B-52-SN-RWSO
- Zoro # G924885537
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
CRI
90
Width
52.0 in
Material
Metal+MDF blades+glass
Housing Finish
Satin Nickel and Reversible Rosewood /Silver oak
Length
52.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFL-105-PC-5B-52-SN-RWSO
- Zoro #
- G924885537
- UPC #
- 840378301565
- Country of Origin
- China
- CRI
- 90
- Material
- Metal+MDF blades+glass
- Housing Finish
- Satin Nickel and Reversible Rosewood /Silver oak
- Item
- 52In 5-Blade Ceiling Fan And Light 3X7W A15 Pull Ch. Satin Nickel And Rosewood/Silver Oak Blades
- Lumens
- 600LM*3
- Standards
- ETL
- Voltage
- 120V
Dimensions
- Width
- 52.0 in
- Length
- 52.0 in
- Height
- 18.75 in
Description
The Westgate WFL-105-PC-5B-52-SN-RWSO is a 52in 5-blade ceiling fan and light 3x7w a15 pull ch. satin nickel and rosewood/silver oak blades. It delivers 600LM*3 of 3000K light at 7W*3. Operates on 120V input power. Constructed of metal+mdf blades+glass in a satin nickel and reversible rosewood /silver oak finish. Dimming: NO. Key specifications: CRI 90, power factor >0.90, THD <20%, operating temperature -4 DegF to 104 DegF, 20,000hr rated life, Dry ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.