
52in Black Finish AB 4-Blade Ceiling Fan & Light, 19W, 3000K
Mfr # WFL-118-WS-4B-52-30K-BK-BK
Zoro # G311646932
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Width
11.2 in
Watts
19W
Length
7.2 in
Fan Blade Finish
Black
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WFL-118-WS-4B-52-30K-BK-BK
Zoro #
G311646932
UPC #
840378301589
Country of Origin
China
Dimensions
Width
11.2 in
Length
7.2 in
Depth
6.1 in
Details
Item
Flood Lights
Watts
19W
Fan Blade Finish
Black
Housing Color
Black
Description
- •The WFL Ceiling Fan & Light is the perfect combination of style and functionality for any room. With its sleek and modern design, it adds a touch of elegance to your space while providing efficient cooling and illumination. Key features include: stylish design, efficient cooling, integrated lighting, remote controls, and quiet operation.
- •Metal Housing (Black Finish) & AB Blades (Black Finish)
- •Wall Switch
- •Finish: Black
- •Wattage: 19W
- •Color Temperatures: 3000K
- •52in.
- •4-Blade Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.