Shop WESTGATE
See all product information
Create Account
52in Black Finish Plywood 3-Blade Ceiling Fan & Light, 19W, 3000K
Mfr # WFL-116-WS-3B-52-30K-BK-BK
Zoro # G311647144
product price:
$
251.99
/ea
Free Shipping & Returns
Key Features
Width
11.2 in
Length
7.2 in
Fan Blade Finish
Black
Housing Color
Black
Depth
6.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFL-116-WS-3B-52-30K-BK-BK
- Zoro #
- G311647144
- UPC #
- 840378301510
- Country of Origin
- China
- Item
- Roadway Light
- Fan Blade Finish
- Black
- Housing Color
- Black
- Watts
- 19W
Description
- •The WFL Ceiling Fan & Light is the perfect combination of style and functionality for any room. With its sleek and modern design, it adds a touch of elegance to your space while providing efficient cooling and illumination. Key features include: stylish design, efficient cooling, integrated lighting, remote controls, and quiet operation.
- •Metal Housing (Black Finish) & Plywood Blades (Black Finish)
- •Wall Switch
- •Finish: Black
- •Wattage: 19W
- •Color Temperatures: 3000K
- •52in.
- •3-Blade Fan