Zoro Homepage

52in. Bronze & Walnut Finish 3-Blade Ceiling Fan

  • Mfr # WF-318WP-RC-3B-52-BR-WA

  • Zoro # G911647261


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Width
1.48000000000001 in
Depth
47.72 in
Fan Blade Finish
Bronze
Length
23.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF-318WP-RC-3B-52-BR-WA
Zoro #
G911647261
UPC #
840378301602
Country of Origin
China

Dimensions

Width
1.48000000000001 in
Depth
47.72 in
Length
23.74 in

Details

Item
Roadway Light
Fan Blade Finish
Bronze

Description

  • •The WFL Ceiling Fan & Light is the perfect combination of style and functionality for any room. With its sleek and modern design, it adds a touch of elegance to your space while providing efficient cooling and illumination. Key features include: stylish design, efficient cooling, integrated lighting, remote controls, and quiet operation.
  • •Aluminum Housing (Bronze Finish) & ABS Blades (Walnut Finish)
  • •Remote Control
  • •52in.
  • •3-Blade Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.